1-1/2 x 1/2 in. Schedule 10 304L Stainless Steel Concentric Reducer

You last purchased this on
 

1-1/2 x 1/2 in. Schedule 10 304L Stainless Steel Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1/2 in. Schedule 10 304L Stainless Steel Concentric Reducer

  • Fast #
  • Part #DS14LSCRJD
  • Item #1337497
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
10