1-1/2 x 1/2 in. Socket 3000# Reducing 316L Stainless Steel Insert

Part #DS6L3SIJD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/2 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 3000#

Type: DS6L3SIJD

UL Listed: No