1-1/2 x 1/2 in. Spigot x FPT Schedule 40 PVC Bushing
1-1/2 x 1/2 in. Spigot x FPT Schedule 40 PVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Potable Water
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Bushing
- Length:
- 1-11/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40