1-1/2 x 1/2 in. Threaded 150# 316 Stainless Steel Bushing

IS6BSTBSP114JD

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1/2 in
Fitting Type
Reducing
IAPMO Listed
No
MSS Specifications
MSS SP-114
Origin
Global
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday