1-1/2 x 1/2 in. Threaded 150# 316 Stainless Steel Coupling

Part #IS6CTCJD  |  Manufacturer Part #K612-2408

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/2 in x 1/2 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#