1-1/2 x 1/2 in. Zinc Hex Head Cap Screw
Part #ZHHCSDJ | Item #220723
Length:
1-1/2 inProduct Details
Specifications
Diameter: 1/2 in
Length: 1-1/2 in
Material: Zinc
Screw Head: Hex Head
Part #ZHHCSDJ | Item #220723
Length:
1-1/2 inDiameter: 1/2 in
Length: 1-1/2 in
Material: Zinc
Screw Head: Hex Head