1-1/2 x 1/2 x 1-1/2 in. FNPT 150# Schedule 40 Reducing Galvanized Malleable Iron Tee

Part #GTJDJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B1 20.1, ASME B16.3

ASTM Specifications: ASTM A-153, ASTM A-197

Application: Air, Natural Gas, Steam, Water

Clean Bagged: No

Coating: Galvanized

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

FM Approved: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1/2 in x 1-1/2 in

Fitting Type: Reducing

High Pressure: 300

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Schedule Class: 40

Temperature Range: -20 to 350 Deg F

UL Listed: Yes