1-1/2 x 1/2 x 1 in. 150# Black Malleable Iron Tee

You last purchased this on
 

1-1/2 x 1/2 x 1 in. 150# Black Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1/2 x 1 in. 150# Black Malleable Iron Tee

  • Fast #
  • Part #IBTJDG
  • Item #1115048
  • Manufacturer Part #ZMBTR070305
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Black
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1/2 in x 1 in
Fitting Type:
Reducing
Material:
Malleable Iron
Pressure Class:
150#