1-1/2 x 1/4 in. MNPT x FNPT Black Malleable Iron Bushing

Part #IBBJB  |  Manufacturer Part #ZMBBU0701

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Import

Documents

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1-1/2 in x 1/4 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Global

Type: IBBJB