1-1/2 x 1/4 in. Socket Weld 3000# Forged Steel Reducing Insert
1-1/2 x 1/4 in. Socket Weld 3000# Forged Steel Reducing Insert
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA105
- ASTM:
- ASTM SA-105
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1-1/2 in x 1/4 in
- Fitting Type:
- Insert, Reducing
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No