1-1/2 x 1/4 in. Threaded 6000# Forged Steel Reducer

Part #FSTRJB  |  Manufacturer Part #12202123

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1-1/2 in x 1/4 in

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 3000#

UL Listed: No