1-1/2 x 1/8 in. 304 Stainless Steel Flat Bar

Part #S4FBAJ  |  Item #7567198  |  Manufacturer Part #G4L00120132

Call for Pricing EACH

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 12 ft

Material: Stainless Steel

Material Type: 304

Thickness: 0.125 in

Width: 1-1/2 in