1-1/2 x 1/8 in. Threaded 3000# and 6000# Forged Steel HEX Bushing

Part #FSTBJA  |  Manufacturer Part #12203122

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Documents

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1-1/2 in x 1/8 in

Fitting Type: Reducing

Material: [Carbon Steel, Forged Steel]

Pressure Class: [3000#, 6000#]