1.5 x 2-1/2 in. Grooved 300# Domestic Carbon Steel Weldolet

You last purchased this on
 

1.5 x 2-1/2 in. Grooved 300# Domestic Carbon Steel Weldolet

This product requires certification to purchase.
You last purchased this on
 

1.5 x 2-1/2 in. Grooved 300# Domestic Carbon Steel Weldolet

  • Fast #
  • Part #A0363191123
  • Item #1510049
  • Manufacturer Part #0363191123
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • High strength, low cost forged threaded and grooved line of fittings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Grade A, ASTM A-53 Grade B, ASTM A-53 Type E
Application:
Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
Clean Bagged:
No
Diameter - Inside 1:
1-61/100 in
Diameter - Outside:
1-9/10 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
Fitting Type:
Weldolet
IAPMO Listed -:
No
ISO:
ISO 7-1, ISO 9000
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
1.5
Pressure Class:
300#
Schedule Class:
Standard
UL Listed:
Yes
Wall Thickness:
0.145 in