1-1/2 x 2-9/100 in. Threaded 150# 316 Stainless Steel Coupling

Part #IS6CTC209J  |  Manufacturer Part #IS6CTC209J

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Outside Diameter: 2-9/100 in

Pressure Class: 150#

Type: IS6CTC209J

UL Listed: No