1-1/2 x 2 in. Copper x No-Hub DWV Cast-C Soil Adapter
Part #CCDWVNHAJK | Item #48913 | Manufacturer Part #E041000
$
57.30
EACH
All Sizes
Product Details
- Dezincification resistant
- DWV
- Cast copper
Documents
Specifications
ASME Specifications: ASME B16.22
End Connection 1: Copper
End Connection 2: No Hub
End Connections: Copper x No Hub
Fitting Size 1: 1-1/2 in
Fitting Size 2: 2 in
Fitting Sizes: 1-1/2 in x 2 in
Fitting Type: [DWV, Reducing]
Material: Cast Bronze
Type: CCDWVNHAJK