1-1/2 x 3 in. Plain End x Threaded Schedule 160 Carbon Steel Nipple

Part #B160SNPXTJM

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Black

End Connection 1: Plain End

End Connection 2: Threaded

End Connections: Plain End x Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3 in

Material: Carbon Steel

NSF Certified: No

Pipe Wall Type: Seamless

Schedule Class: 160

UL Listed: No