1-1/2 x 3 in. Straight and Seamless Schedule 160 Plain Both End Carbon Steel Nipple

Part #DA36160NPEJM

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-333

Application: Commercial, Industrial

Clean Bagged: No

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Seamless, Straight

IAPMO Listed: No

Length: 3 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: 160

UL Listed: No