1-1/2 x 3 in. Threaded Galvanized Steel Nipple

Part #IGNJM  |  Manufacturer Part #ZNG073

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 3 in

Material: Carbon Steel

Origin: Global

Type: IGNJM