1-1/2 X 3 Safety L/OUT Padlock Red

Part #M410LTRED  |  Manufacturer Part #410LTRED

Type:

M410LTRED
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brightly colored lock with warning label
  • Durable, lightweight and non-conductive body
  • Has 1-1/2" wide x 1-3/4" tall body made of solid, lightweight composite plastic with labels to help meet the lockout/tagout message requirements
  • Steel shackle measures 1/4" diameter x 25/32" width and a 3" clearance
  • Pin-6 cylinder tumbler comes with one key
  • When padlock is unlocked, key cannot be removed
  • Compliance with "One Employee, One Lock, One Key" directive
  • Horizontal Clearance 25/32"

Specifications

Color Finish: Red

Depth: 3/4 in

Material: Plastic, Steel, Xenoy®

Shackle Diameter: 1/4

Type: M410LTRED

Vertical Clearance: 3

Width: 1-1/2 in