1-1/2 x 30 x 0.113 in. Threaded Schedule 40 Standard Domestic Galvanized Steel Welded Ready Cut Pipe
1-1/2 x 30 x 0.113 in. Threaded Schedule 40 Standard Domestic Galvanized Steel Welded Ready Cut Pipe
Package Quantity Info:
EA: 1 IP: 3-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Connection: Threaded
- Material: carbon steel
- Domestic
Documents
Specifications
- API:
- API 5L
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
- Coating:
- Galvanized
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- F,E
- Length:
- 30 in
- Material:
- Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.113 in