1-1/2 x 30 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

Part #BNJ30  |  Manufacturer Part #0330238254

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • 150 psi @ 72° F
  • 150 psi @ 366° F for steam

Documents

Specifications

ASME Specifications: ASME B1.20.1

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

Length: 30 in

Material: Carbon Steel

Pipe Tubing Size: 1-1/2 in

Schedule Class: 40

Type: BNJ30