1-1/2 x 3/4 in. Clamp x Hose 304L Stainless Steel Adapter

You last purchased this on
 

1-1/2 x 3/4 in. Clamp x Hose 304L Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 in. Clamp x Hose 304L Stainless Steel Adapter

  • Fast #
  • Part #G14MPHR74JF
  • Item #4830350
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
GHT
End Connections:
Clamp x GHT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
304L