1-1/2 x 3/4 in. Clamp x MNPT 316L Stainless Steel Reducing Adapter
21MP 1-1/2 x 3/4 in. Clamp x MNPT 316L Stainless Steel Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Commercial, Beverage, Dairy Processing, Food, Sanitary
- Clean Bagged:
- No
- Collection:
- 21MP
- End Connection 1:
- Clamp
- End Connection 2:
- MNPT
- End Connections:
- Clamp x MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Adapter, Reducing
- Length:
- 2-19/100 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Weight:
- 0.792 lb