1-1/2 x 3/4 in. Copper Reducing and Short Radius 90 Degree Elbow
1-1/2 x 3/4 in. Copper Reducing and Short Radius 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- End connections: Copper x Copper
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Wrot copper
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- Biostatic and inhibits bacterial growth on its surface
- Nonflammable
Specifications
- ANSI:
- ANSI 61
- Application:
- HVAC/R Systems, Potable Water, Refrigeration, Residential
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Reducing, Short Radius
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes