1-1/2 x 3/4 in. Galvanized Malleable Iron Face Bushing

Part #GFBJF  |  Item #4514010  |  Manufacturer Part #1DXE.NFB

$ 35.70 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in x 3/4 in

    Part #GFBJFItem #4514010Mfr. Part #1DXE.NFB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.70 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic