1-1/2 x 3/4 in. MNPT x FNPT Brass Bushing
BRLFBJF
- FITTING SIZES
-
1/2 in x 1/8 in
BRLFBDA
-
3/4 in x 3/8 in
BRLFBFC
-
1 in x 1/4 in
BRLFBGB
-
1-1/4 in x 1/2 in
BRLFBHD
-
1-1/4 in x 3/4 in
BRLFBHF
-
1-1/4 in x 1 in
BRLFBHG
-
1-1/2 in x 1/4 in
BRLFBJB
-
1-1/2 in x 1/2 in
BRLFBJD
-
1-1/2 in x 3/4 in
BRLFBJF
-
1-1/2 in x 1-1/4 in
BRLFBJH
-
2 in x 1 in
BRLFBKG
-
2 in x 1-1/4 in
BRLFBKH
-
2 in x 1-1/2 in
BRLFBKJ
-
2-1/2 in x 1-1/2 in
BRLFBLJ
-
2-1/2 in x 2 in
BRLFBLK
-
4 in x 2 in
BRLFBPK
-
4 in x 2-1/2 in
BRLFBPL
-
4 in x 3 in
BRLFBPM
SPECIFICATIONS
- ASTM Specifications
- ASTM B-584
- Clean Bagged
- No
- End Connection 2
- FNPT
- End Connections
- MNPT x FNPT
- Fitting Size 2
- 3/4 in
- Fitting Type
- Reducing
- Lead Law Compliant
- Yes
- Origin
- Domestic
- Type
- BRLFBJF
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday