1-1/2 x 3/4 in. MNPT x FNPT Global Brass Bushing

You last purchased this on
 

1-1/2 x 3/4 in. MNPT x FNPT Global Brass Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 in. MNPT x FNPT Global Brass Bushing

  • Fast #
  • Part #IBRBJF
  • Item #460039
  • Manufacturer Part #X114-2412
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Import
  • Material: brass
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-62, ASTM B-584
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Reducing, Hex Head
Height:
1-17/27 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-1/5 in
Material:
Red Brass
Origin:
Global
Pressure Class:
125#