1-1/2 x 1-1/2 x 3/4 in. OD Tube x OD Tube x NPT Cast Iron Tee
1-1/2 x 1-1/2 x 3/4 in. OD Tube x OD Tube x NPT Cast Iron Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-126 Class A, ASTM A-153, ASTM B-633
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- NPT
- End Connections:
- OD Tube x OD Tube x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 175#
- Product Type:
- Connector
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes