1-1/2 x 1/2 in. S10 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

You last purchased this on
 

1-1/2 x 1/2 in. S10 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1/2 in. S10 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

  • Fast #
  • Part #DS14LWCRJF
  • Item #80067
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Schedule Class:
10
Type:
N930B/15A
UL Listed:
No