1-1/2 x 3/4 in. Socket 3000# 304L Stainless Steel Coupling

Part #IS4L3SCJF  |  Item #1338298

$ 26.64 EACH
(Pricing is for 1-1/2 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/8 in

    Part #IS4L3SCDCItem #4121461

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.04 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IS4L3SCFDItem #265153Mfr. Part #4L3SCFD

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.51 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IS4L3SCGDItem #265132Mfr. Part #4L3SCGD

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.21 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IS4L3SCGFItem #276910

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.21 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IS4L3SCHGItem #276911

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.75 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IS4L3SCJDItem #398122

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.90 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IS4L3SCJFItem #1338298

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.64 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IS4L3SCJGItem #265133

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.64 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IS4L3SCJHItem #276912

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.64 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IS4L3SCKDItem #1336663

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.18 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IS4L3SCKFItem #1336677

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.18 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IS4L3SCKGItem #265151

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.18 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IS4L3SCKHItem #266459

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.18 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IS4L3SCKJItem #265152Mfr. Part #SW3412D-3224

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.18 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #IS4L3SCMKItem #3812046

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 330.87 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS4L3SCPItem #3940817

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 518.72 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME B16.1, ASME SA-182]

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

Origin: Global

Pressure Class: 3000#

UL Listed: No

Weight: 1.56