1-1/2 x 3/4 in. Socket 3000# 316L Stainless Steel Insert

You last purchased this on
 

1-1/2 x 3/4 in. Socket 3000# 316L Stainless Steel Insert

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 in. Socket 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #DS6L3SIJFE
  • Item #4335363
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1-1/2 in x 3/4 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No