1-1/2 x 3/4 in. Socket 3000# 316L Stainless Steel Reducing Coupling

Part #IS6L3SCJF  |  Item #265185

$ 28.94 EACH
(Pricing is for 1-1/2 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #IS6L3SCFDItem #265191

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.41 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IS6L3SCGDItem #265177

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.77 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IS6L3SCGFItem #265187

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.77 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IS6L3SCJFItem #265185

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.94 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IS6L3SCJGItem #265179Mfr. Part #6L3SCJG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.45 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IS6L3SCKGItem #265188

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.00 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IS6L3SCKJItem #265189Mfr. Part #6L3SCKJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.00 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 316L

Origin: Global

Pressure Class: 3000#