1-1/2 x 3/4 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow
1-1/2 x 3/4 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Cast Iron
- Coating: Black
- Manufacturer may vary by location
- Threaded
- Import
- Rating: 125#
- Elbow Type: Reducing
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Elbow, Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 125#
- UL Listed:
- Yes
- Weight:
- 1.28 lb