1-1/2 x 3/4 in. Threaded 125# Black Cast Iron Eccentric Reducer

You last purchased this on
 

1-1/2 x 3/4 in. Threaded 125# Black Cast Iron Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 in. Threaded 125# Black Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIERJF
  • Item #40268
  • Manufacturer Part #0300154002
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Cast Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • Rating: 125#
  • Reducer Type: Eccentric
  • Requires Certification

Specifications

ASME:
ASME B16.4
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Cast Iron
Pressure Class:
125#
Type:
BCIERJF