1-1/2 x 3/4 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow
1-1/2 x 3/4 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 10 CA: 40 PT: 1920-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Elbow Type: Reducing
- Material: Malleable Iron
- Threaded
- Import
- Rating: 150#
Specifications
- ANSI:
- ANSI B1.201, ANSI B16.14, ANSI B16.3
- ASME:
- ASME B1.201, ASME B16.14, ASME B16.3
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Fire Protection, Residential
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Elbow, Reducing
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Temperature Range:
- Up to 347 Deg F
- Type:
- IG9JF
- UL Listed:
- Yes