1-1/2 x 3/4 in. Threaded 3000# 304L Stainless Steel Bushing

You last purchased this on
 

1-1/2 x 3/4 in. Threaded 3000# 304L Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 in. Threaded 3000# 304L Stainless Steel Bushing

  • Fast #
  • Part #IS4L3TBJF
  • Item #638419
  • Manufacturer Part #3414D-2412
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Reducing, Hex
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#