1-1/2 x 3/4 x 3-1/8 in. Threaded 3000# Domestic Forged Steel Reducer
1-1/2 x 3/4 x 3-1/8 in. Threaded 3000# Domestic Forged Steel Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 2-1/2 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 2.19 lb