1-1/2 x 3/4 in. Weld Standard Carbon Steel Eccentric Reducer
Part #GWERJF | Item #264712
$
23.42
EACH
(Pricing is for 1-1/2 in x 3/4 in)
All Sizes
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
ASTM Specifications: ASTM A-234 WPB
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 1-1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1-1/2 in x 3/4 in
Fitting Type: Eccentric
Material: Carbon Steel
Origin: Global
Schedule Class: Standard