1-1/2 x 3/4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

1-1/2 x 3/4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #IGTJFG
  • Item #1115121
  • Manufacturer Part #MGTR070405
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Tee Type: Reducing
  • Material: Malleable Iron
  • Import
  • Threaded
  • Rating: 150#
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 3/4 in x 1 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#