1-1/2 x 3/4 x 3/4 in. FNPT Reducing 150# Galvanized Malleable Iron Tee

GTJFF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-153, ASTM A-197
Clean Bagged
No
Coating
Galvanized
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Type
Reducing
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday