1-1/2 x 3/8 in. IPT Tap On Hex Head Pipe Bolt

You last purchased this on
 

1-1/2 x 3/8 in. IPT Tap On Hex Head Pipe Bolt

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/8 in. IPT Tap On Hex Head Pipe Bolt

  • Fast #
  • Part #ZHHTBCJ
  • Item #4477485
  • Manufacturer Part #37C150HTB2Z
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Head Diameter:
0.375
Length:
1-1/2 in
Material:
Zinc
Product Type:
Bolt
Screw Head:
Hex Head
Size:
3/8 in-16
Thread Length:
1.5
Thread Size:
3/8 in