1-1/2 x 3/8 in. MNPT x FNPT Black Malleable Iron Bushing

Part #IBBJC  |  Manufacturer Part #ZMBBU0702

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Documents

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1-1/2 in x 3/8 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Global