1-1/2 x 3/8 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing
1-1/2 x 3/8 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1-1/2 in x 3/8 in
- Fitting Type:
- Bushing, Hex, Reducing
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#