1-1/2 x 4 in. 300# Domestic Steel Threadolet
1-1/2 x 4 in. 300# Domestic Steel Threadolet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Power Vent; Natural Gas; 40 Gallon Cap
- lst Hr 76 Gal; Recovery 42 Gal; Std Height
- High strength, low cost forged threaded and grooved line of fittings
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Threadolet
- Length:
- 1-5/8 in
- Material:
- Steel
- Outlet Size (in):
- 1.5
- Pressure - Maximum:
- 300 psig
- Pressure Class:
- 300#
- Product Type:
- Threaded O-Let
- UL Listed:
- Yes