1-1/2 x 4 in. MIPT Straight Schedule 80 PVC Nipple

Part #P80NJP  |  Item #1008  |  Manufacturer Part #8507

$ 3.75 EACH
(Pricing is for 4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2464, ASTM D-2467]

Clean Bagged: No

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 4 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 80

Type: P80NJP