1-1/2 x 4 in. Plain End Seamless Black Extra Heavy Nipple

Part #BXSNPBEJPE

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Seamless, Straight]

Length: 4 in

Material: Carbon Steel

Schedule Class: Extra Heavy