1-1/2 x 4 in. Threaded Both End Schedule 80 304L Stainless Steel Seamless Nipple
Part #DS84SNJP | Item #3027178 | Manufacturer Part #4524-400
Length
Product Details
- Manufacturer may vary by location
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Superior mechanical properties at sub-zero temperatures
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
ASME Specifications: ASME SA-312
ASTM Specifications: [ASTM A-312, ASTM A-733]
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Seamless
Length: 4 in
Material: Stainless Steel
Material Type: [304, 304L]
Pressure Class: 125#
Schedule Class: 80