1-1/2 x 4 in. Threaded Galvanized Steel Nipple

Part #IGNJP  |  Item #405685  |  Manufacturer Part #ZNG074

$ 8.10 EACH
(Pricing is for 4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 4 in

Material: Carbon Steel

Origin: Global

Type: IGNJP