1-1/2 x 4 in. Threaded Schedule 40 304L Stainless Steel Weld on End Nipple

DS44NTOEJP

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Length
4 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday